Soldering iron, 212-842 deg. F with IPS display and 100 W heater

  • Mfr # PCE-ESI 420

  • Zoro # G422432486


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ESI 420
Zoro #
G422432486
UPC #
-
Country of Origin
China

Description

The Soldering iron / Soldering device is the perfect tool for fine soldering work and quick repairs. With an adjustable temperature range of 100 to 450 deg. C and an impressive heat-up time of less than 5 seconds, it allows you to work quickly and efficiently. Thanks to its ergonomic design, the Soldering iron / Soldering device sits comfortably in the hand and enables precise handling. Six interchangeable soldering tips are included in the scope of delivery, allowing you to react flexibly to different requirements. The Soldering iron / Soldering device also has practical functions such as an adjustable sleep and standby mode, which increases energy efficiency and extends the service life of the device. The soldering iron has a sleep function that activates after an adjustable time of 30 seconds to 60 minutes and maintains a definable temperature. In addition, standby mode offers the option of switching the device off completely after 1 to 60 minutes and it is quickly ready for use again at the touch of a key. After use, the soldering iron can be safely stowed away thanks to a robust metal cap - even when hot. Compact, versatile and safe: the Soldering iron / Soldering device is the ideal choice for professionals and hobby users who value quality and convenience. The soldering iron is supplied in a practical tool bag with extensive accessories and a 100 W mains adaptor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.