Zoro Homepage

Sound Level Meter Set

  • Mfr # PCE-322-SC43

  • Zoro # G316552894


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Operating Conditions
0 - 40°C / 32 - 104°F, < 90% RH
Calibrator Storage Conditions
-20 - 50°C / -4 - 122°F, <90% RH, non-condensing
Dimensions
280 x 95 x 45 mm / 11.02 x 3.74 x 1.77 in
Sampling Rate
2 x per second
Dynamic Range
50 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-322-SC43
Zoro #
G316552894
UPC #
-
Country of Origin
China

Dimensions

Dimensions
280 x 95 x 45 mm / 11.02 x 3.74 x 1.77 in
Calibrator Dimensions
60 x 130 x 37.5 mm / 2.3 x 5.1 x 1.4 in
Length
3.7 in
Width
11 in
Calibrator Microphone Size
1/2 in

Details

Operating Conditions
0 - 40°C / 32 - 104°F, < 90% RH
Calibrator Storage Conditions
-20 - 50°C / -4 - 122°F, <90% RH, non-condensing
Sampling Rate
2 x per second
Dynamic Range
50 dB
For Use With
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.
Auto Shut-Off
After 15 minutes inactivity
Calibrator Weight
400 g / 14.1 oz
Calibrator Frequency Accuracy
±1.7 %
Calibrator Stabilization Time
10 seconds
Analog Output
AC/DC; Headphone
Power Source
9 V block battery (for approx. 30 h continuous operation); AC power
Calibrator Atmospheric Pressure
<0.1 dB at 65 - 108 kPa
Function
MIN, MAX, HOLD, ALARM
Calibrator Humidity Influences
25 - 90% RH
Display
4-digit LCD
Calibrator Total Harmonic Distortion
<3 %
Calibrator Output Level
94 dB, 104 dB, 114 dB
Calibrator Operating Conditions
0 - 40°C / 32 - 104°F, <25 - 90% RH, non-condensing
Time Weighting
Fast (125 ms); Slow (1 sec.)
Accuracy
±1.4 dB
Storage Conditions
-10 - 60°C / 14 - 140°F, 10 - 75% RH
Resolution
0.1 dB
Calibrator Accuracy
±0.4 dB
Calibrator Frequency
1000 Hz for A, B, C and D frequency weighting
Calibrator Class
2
Microphone Type
Electret condenser
Frequency Range
31.5 Hz - 8 kHz
Includes
1 x Wind noise suppressor, 1 x Software, 1 x Interface cable, 1 x Mini tripod, 1 x Sound Calibrator PCE-SC 43, 1 x Calibration screwdriver, 1 x Battery, 1 x Power adapter, 1 x Carrying case, 1 x Instruction manual
Frequency Weighting
A and C
Calibrator Temperature Influences
<0.4 dB at 0 - 40°C / 32 - 104°F
Calibrator Battery Life
~50 hours
Calibrator Automatic Shutdown
after 20 minutes
Interface
USB port
Calibrator Power Supply
2 x 1.5 V AA batteries
Storage Capacity
32,700 readings
Noise Levels
Low 30 - 80 dB; Medium 50 - 100 dB; High 80 - 130 dB; Auto 30 - 130 dB
Application
For measuring noise pollution in the field of industrial, health, safety and environmental monitoring.

Description

The noise meter / sound meter is particularly suitable for measuring noise pollution in the field of industrial, health, safety and environmental monitoring. The sound level meter has a logger function, which enables the storage of up to 32,700 measured values. This makes it ideal for long-term monitoring. The sound level meter can be connected to the PC with a USB cable. A live measurement is also possible with the sound level meter and the data can be viewed directly and evaluated. The software offers data representations in graphic formats and tables. This data can be transferred to MS Excel, for example. The data logger has an analog output and offers additional features that are unique in its class.The calibration frequency for the class II sound calibrator is 1 Hz and is a sinusoidal shape. Compared to other calibrators, this class II sound calibrator has three adjustable sound pressure levels. 94 dB, 104 dB and 114 dB are available and can be selected by pressing a button on the class II sound calibrator. This means that an additional 104 dB sound pressure level is available. With an accuracy of ± 0.4 dB, the class II sound calibrator is particularly precise. This means that the Class II sound calibrator can be used to check sound measuring devices for their accuracy and, if necessary, to adjust them. The class II sound calibrator can optionally be equipped with an ISO certificate.With a battery life of 5 hours, the class II sound calibrator has a particularly long operating time. The integrated automatic switch-off automatically switches off the class II sound calibrator after 2 minutes of inactivity.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.