Zoro Homepage

Stroboscope

  • Mfr # PCE-DSX 10

  • Zoro # G016109626


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Speed Accuracy
0.00001
Width (In.)
8.3 in
RPM Range
60 rpm - 999999 rpm
Features
60–999999 rpm range, FPM doubling/dividing button, FPM & Hz display, fine adjust: +1/+10/+100 FPM, LED brightness 10–100%, 9 LEDs, 1500 lx, 2.6" graphic display, 5 FPM presets, one-handed use
Application
Analyze fast movements, vibrations or periodic processes.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-DSX 10
Zoro #
G016109626
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
8.3 in
Length (In.)
3.5 in

Details

Speed Accuracy
0.00001
RPM Range
60 rpm - 999999 rpm
Features
60–999999 rpm range, FPM doubling/dividing button, FPM & Hz display, fine adjust: +1/+10/+100 FPM, LED brightness 10–100%, 9 LEDs, 1500 lx, 2.6" graphic display, 5 FPM presets, one-handed use
Application
Analyze fast movements, vibrations or periodic processes.
Phase Shift
-360 - 360°
Includes
1 x USB cable, 1 x Operating instructions
Light Source
9 LEDs
Memory
Internal memory
Visual Speed Resolution
1 rpm
For Use With
Analyze fast movements, vibrations or periodic processes.
Operating Time
8 h
Light Intensity
1500 lx
Memory Capacity
5 values
Frequency
1 - 16666.66 Hz
Display Type
LCD with illumination

Description

The rev counter utilises the so-called stroboscope effect to analyse fast movements, vibrations or periodic processes. With the help of 9 high-intensity LEDs, the speed measuring device generates short flashes of light with an illuminance of up to 1500 lx. These flashes of light are emitted in synchronisation with the frequency of the movement to be monitored until the object appears to stand still to the observer. The digital stroboscope allows the user to focus on specific phases or features of the movement in order to detect defects or irregularities in rotating or oscillating parts. The flash frequency can be read in both FPM flashes per minute and Hz Hertz. The digital stroboscope has a memory for up to 5 preset flash frequencies so that frequently used settings can be repeated quickly and effortlessly. The one-handed operation makes it easy to control and adjust the settings without complicated menus. The flash frequency is fine-tuned step-by-step on the speedometer using a rotary dial. For quick adjustment of the flash frequency, the stroboscope offers options in steps of 10 and 100 as well as the option to double or halve the flash frequency. With an LED brightness setting of 10 to 100 per cent, users can adjust the light intensity to suit their needs, whether for detailed analysis or wider illumination. The stroboscope also offers a phase shift from -360° to +360°. The stroboscope has an internal rechargeable battery with an operating time of up to approx. 8 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.