
Temp-humidity datalogger with +/-0.9 deg F accuracy, Type-K input (-4 to 140 deg F) and 32k log
Mfr # PCE-THD 50
Zoro # G722432391
product price: $241.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-THD 50
Zoro #
G722432391
UPC #
-
Country of Origin
Taiwan, Province of China
Description
The hygrometer is the ideal measuring device to check the climatic conditions in, for example, warehouses, production halls or greenhouses. The hygrometer can measure the ambient temperature and humidity. Temperatures between -20 ... 60 deg C (-4 ... 140 deg F) can be measured reliably and quickly by the hygrometer. In addition, the dew point and wet bulb temperature is calculated and displayed by the hygrometer. In addition, any type K thermocouple can be connected to the hygrometer in a temperature range of -100 ... 1372 deg C (-148 ... 2501 deg F). As soon as the connected thermocouple has been recognized, the temperature display automatically switches from the hygrometer to the thermocouple. Measured values can be recorded with the data logger function of the hygrometer. The large memory of 32,000 measuring points in the hygrometer allows recording of measured values over a long period of time. After data logging, all logged measuring points can be read out and analyzed via the micro-USB interface of the hygrometer and the free software. The data logged by the hygrometer can be exported in CSV file format for further processing. A 3.7 V Li-ion battery is installed in the hygrometer to enable mobile use. This battery can be recharged via the micro-USB interface on the hygrometer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.