Temp-humidity logger with +/-0.9 deg F accuracy, Type-K input (-4 to 140 deg F) and 32k log

  • Mfr # PCE-THD 50S

  • Zoro # G322432449


product price:  $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-THD 50S
Zoro #
G322432449
UPC #
-
Country of Origin
China

Description

The humidity meter is the ideal measuring tool for checking the climatic conditions in warehouses, production halls, or even greenhouses. The humidity meter can measure the ambient temperature and humidity. Temperatures between -20 and 60 deg C can be measured reliably and quickly by the humidity meter. The humidity meter also calculates and displays the dew point and wet bulb temperatures. Furthermore, any type K thermocouple within a temperature range of -100 to 1372 deg C can be connected to the humidity meter. As soon as the connected thermocouple is detected, the temperature display on the humidity meter automatically switches to the thermocouple. A sintered cap is located over the sensors on the relative humidity meter. This sintered cap has the special function of protecting the sensors from coarse dirt and impacts. This allows the relative humidity meter to be used in harsh environments without damaging the sensors. The moisture meter's data logger function allows you to record measured values. The moisture meter's large memory of 32,000 measurement points allows you to record measured values ​​over a long period of time. After data logging, all logged measurement points can be read out and analyzed via the moisture meter's micro-USB port and the free software. The data logged by the moisture meter can be exported in CSV file format for further processing. To enable mobile use, the moisture meter features a built-in 3.7 V Li-ion battery. This battery can be recharged via the moisture meter's micro-USB port.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.