Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature datalogger, -22 to 140 deg F with 13k-point memory and USB export

  • Mfr # PCE-PDFL 10

  • Zoro # G722432308


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-PDFL 10
Zoro #
G722432308
UPC #
-
Country of Origin
China

Description

The barometric pressure meter has a measuring range of -3 ... 6 deg C / -22 ... 14 deg F and can be used in cold environments. In addition to temperature and humidity measurement, the barometric pressure meter can also measure the absolute air pressure in the ambient atmosphere in a measuring range between 7 ... 11 hpa. Due to the different sensors, the barometric pressure meter already covers a wide range of measuring tasks. Typical applications of the barometric pressure meter are, for example, the monitoring of refrigeration facilities, greenhouses or also in the monitoring of an office workplace. The measured values are stored on the internal memory of the barometric pressure meter . The barometric pressure meter has a memory capacity of 1334 measuring points. Once a measurement run has been completed, the stored measurement data can be read out from the barometric pressure meter independently of the operating system. This is possible because the barometric pressure meter is recognised as a mass data memory. When storing the measurement data, the measurement points are saved in a .pdf and in a .csv file. With the corresponding software for the barometric pressure meter , the measured values can be displayed graphically. In addition, settings for the barometric pressure meter can be made via the software. For example, the storage interval can be set between 1 minute and 24 hours, visual alarm limits and start/stop pulses can be set for the barometric pressure meter . Optionally, the barometric pressure meter can be equipped with an ISO calibration certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.