Zoro Homepage

Tension Force Gauge, 0 to 1,000 N

  • Mfr # PCE-HFG 1K

  • Zoro # G904852542


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Display
Ø 55 mm
Accuracy
±2.5% of the measuring range
Includes
Instrument case, Compression adapter, Instruction manual
Resolution
20 N / 4.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HFG 1K
Zoro #
G904852542
UPC #
4250348722843
Country of Origin
Germany

Details

Display
Ø 55 mm
Accuracy
±2.5% of the measuring range
Includes
Instrument case, Compression adapter, Instruction manual
Resolution
20 N / 4.5 lbs

Description

Force gauge with analog scale / Compact for small installation spaces / Drag pointer / With mounting holes / 27 mm ring opening. Stainless steel force gauge. Measurement of static compressive forces. Ring force transducer and pressure adapter. Screw mount for axial assembly. Integrated drag pointer. Pressure force display in Newton [N]. Measuring range from 0 to 1,000 N / 225 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.