Zoro Homepage

Thermo-Anemometer

  • Mfr # PCE-HWA 30

  • Zoro # G616552921


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Velocity Ranges
0.3 - 30.0-m/s
Temp. Accuracy (F)
±1.8°F
Interface
Micro USB
Power Source
3.7V, 1000 mAh battery, 5V DC, 1 A Micro USB interface
Temp. Resolution (F)
0.18°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HWA 30
Zoro #
G616552921
UPC #
-
Country of Origin
China

Dimensions

Length
7.6 in
Dia. (In.)
Ø0.8 - 1.2 mm / 0.031 x 0.047
Probe Length (In.)
10.63 to 38.98 (270 to 990 mm)
Width
2.7 in

Details

Velocity Ranges
0.3 - 30.0-m/s
Temp. Accuracy (F)
±1.8°F
Interface
Micro USB
Power Source
3.7V, 1000 mAh battery, 5V DC, 1 A Micro USB interface
Temp. Resolution (F)
0.18°F
Application
To measure the flow velocity according to the hot wire principle
Volume Flow Measuring Range
0 - 999900-m³/min
For Use With
To measure the flow velocity according to the hot wire principle
Features
Hot wire anemometer with data storage, Software for reading out the measured values, Swiveling telescopic arm, Measuring range 0.3 - 30.0-m/s / 0.98 - 98.4-ft/s, Data memory for 960 measured values, Beaufort scale
Temp. Range (F)
32 - 113 °F
Volume Flow Adjustable Area
0.001 - 999 m²
Air Velocity Accuracy
±3% ±0.1 m/s of measured value
Data Logging
960 measured values
Resolution
0.01-m/s
Volume Flow Resolution
0.001 - 100-m³/min
Includes
1 x Micro USB cable, 1 x Transport case, 1 x Instruction manual

Description

The thermometer measures the flow velocity according to the hot wire principle. This guarantees a particularly compact design. The measuring range of the hot wire anemometer is between 0.3 ... 30.0 m/s / 0.98 ... 98.4 ft/s. In addition to the flow velocity, the hot wire anemometer can measure the volume flow and the ambient temperature. For each measurement, a Beaufort scale is displayed next to the measured value. The current wind strength can be read from this scale.With the integrated data memory, up to 960 measured values can be recorded with the thermometer. The data can be read directly on the hot wire anemometer. Also, the measured values from the hot wire anemometer can be transferred to a PC via the micro USB interface. Suitable software for the hot wire anemometer is available in the PCE Instruments download portal for further processing of the data.For optimal alignment, the telescopic arm of the thermometer can be extended up to 270 990 mm / 10.63 38.98 / 29.1. In addition, the head of the hot wire anemometer is semi-rigid and can therefore be aligned in different ways. The battery of the hot wire anemometer with a capacity of 1000 mAh enables mobile use. To recharge the battery, the hot wire anemometer must be connected to a 5 V DC micro-USB power supply.HIGHLIGHTS- Hot wire anemometer with data storage- Software for reading out the measured values- Swiveling telescopic arm- Measuring range 0.3 ... 30.0 m/s / 0.98 ... 98.4 ft/s- Data memory for 960 measured values- Beaufort scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.