Zoro Homepage

Ultrasonic Flow Meter, +/- 0.03 to +/- 5 m/s

  • Mfr # PCE-TDS 75

  • Zoro # G004853920


product price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Analog Output
0/4 ... 20 mA (maximum load 750 Ω)
Cable Length (Meters)
6.3
Includes
Flow Meter Console, 2 x Flow sensors, Wall mounting set, 2 x Hose clamps, Instruction manual
Flow Velocity Range (MPS)
0.03-5 m/s (0.09-16 ft/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TDS 75
Zoro #
G004853920
UPC #
4250348722560
Country of Origin
China

Dimensions

Cable Length (Meters)
6.3

Details

Analog Output
0/4 ... 20 mA (maximum load 750 Ω)
Includes
Flow Meter Console, 2 x Flow sensors, Wall mounting set, 2 x Hose clamps, Instruction manual
Flow Velocity Range (MPS)
0.03-5 m/s (0.09-16 ft/s)

Description

Ultrasonic Flow meter for fixed installation / Various process connection options / Measurement accuracy of 1% / Up to a pipe diameter of 1200 mm (47.2 in) / Flow rate determination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.