Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Thickness Tester, 1 to 30 mm / 0.04 to 1.18 in

  • Mfr # PCE-TG 120

  • Zoro # G804853793


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Accuracy
±(0.5% + 0.1 mm) at 0.8 ... 99.9 mm, ±(1% + 1 mm) at 100 ... 300 mm
Cable Length (Meters)
1.18
Includes
Thickness Gauge Console, High-temperature contact transducer with 1 m (3.3 ft) cable, 2 x Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-TG 120
Zoro #
G804853793
UPC #
4250348701428
Country of Origin
China

Dimensions

Cable Length (Meters)
1.18

Details

Accuracy
±(0.5% + 0.1 mm) at 0.8 ... 99.9 mm, ±(1% + 1 mm) at 100 ... 300 mm
Includes
Thickness Gauge Console, High-temperature contact transducer with 1 m (3.3 ft) cable, 2 x Batteries, Bottle of contact gel, Carrying strap, Carrying case, User manual

Description

Material Thickness meter for homogeneous materials / With special test probe for edges and thin tubes / Adjustable ultrasonic speed / Easy operation / May only be used on a clean and flat surface / Not suitable for welding. Including 5 MHz probe. Resolution 0.1 mm (displays in mm only) 4-digit LC display. Integrated 3.0 mm steel block for calibration. Automatic calibration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.