Shop PCE INSTRUMENTS

Ultrasonic flow meter, +/-32 m/s with S+M+L sensors DN 15-6000 mm (0.6-236.2 in) and 32 GB datalogger

  • Mfr # PCE-TDS 200 SML
  • Zoro # G822432277

product price: 
$
4,979.99
/ea
Free Shipping & Returns

Key Features

Pce-Tds 200 L Sensor
Sensor pair
Flow Measurement Accuracy
0.001 m/s, DN ≥50 mm: ±1.5% rdg. for velocities > 0.3 m/s, DN <50 mm: ±3.5% rdg. for velocities > 0.3 m/s
Width
3.3 in
Flow Measurement Reproducibility
±0.5% of measured value
Length
6.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCE-TDS 200 SML
Zoro #
G822432277
UPC #
-
Country of Origin
Germany
Pce-Tds 200 L Sensor
Sensor pair
Flow Measurement Accuracy
0.001 m/s, DN ≥50 mm: ±1.5% rdg. for velocities > 0.3 m/s, DN <50 mm: ±3.5% rdg. for velocities > 0.3 m/s
Flow Measurement Reproducibility
±0.5% of measured value
Flow Measurement Measuring Range
±32 m/s
Temperature Resistance
-30 to 160°C / -22 to 320°F
Application
Offers accurate measurement of the flow rate of liquids in heating systems using ultrasonic technology
For Use With
Offers accurate measurement of the flow rate of liquids in heating systems using ultrasonic technology
Pce-Tds 200 M Sensor
Sensor pair
Pce-Tds 200 S Sensor
Sensor pair

Dimensions

Width
3.3 in
Length
6.5 in
Dimension
45 x 30 x 30 mm / 1.8 x 1.2 x 1.2 in
Pipe Diameter
DN 15 to 100 / 20 to 108 mm, DN 50 to 700 / 57 to 720 mm, DN 300 to 6000 mm

Description

The ultrasonic flowmeter offers a measuring range of +/-32 m/s with high accuracy and reproducibility. Accuracy is rated at +/-1.5% f.s. for pipe diameters DN ≥50 and +/-3.5% f.s. for pipe diameters DN <50, with reproducibility of +/-0.5% f.s.

An installation aid helps position the sensors correctly by graphically displaying signal quality and sensor spacing. After entering pipe and medium specifications, the flowmeter displays flow velocity, volume flow, and volume in multiple units including m3, l, gal, igl, mgl, cf, bal, ib, and ob.

The built-in data logger allows measured values to be recorded with adjustable storage intervals from 1 second to 12 hours. Data is stored on the integrated 32 GB memory, supporting up to 10 million measuring points.

Optional software enables users to read, analyze, and export measurement data in table, graph, CSV, or PDF report formats. The software also supports live viewing of measured values and simplified device configuration.

For heat quantity measurement, two additional thermocouples are required and are available with the PCE-TDS 200+. By measuring flow and return temperatures along with flow rate, the device can calculate heat quantity and associated energy costs.

The ultrasonic flowmeter features a 2.8" LC color display for easy readability and is optionally available with ISO or DAkkS calibration certificates.

PCE-TDS 200 S Sensor
  • Suitable for pipe diameters DN 15-100 / 20-108 mm
  • Compact dimensions: 45 x 30 x 30 mm
  • Temperature resistance: -30°C to 160°C
  • Integrated magnets for ferrous pipes
  • Can also be mounted with detachable cable ties
PCE-TDS 200 M Sensor
  • Suitable for pipe diameters DN 50-700 / 57-720 mm
  • Designed for medium-sized pipes
  • Integrated magnets for ferrous pipes
  • Mounting possible with detachable cable ties
  • Temperature resistance: -30°C to 160°C
PCE-TDS 200 L Sensor
  • Suitable for pipe diameters DN 300-6000
  • Designed for large pipes
  • Integrated magnets for ferrous metal pipes
  • Mounting with detachable cable ties
  • Sensor dimensions: 91 x 52 x 44 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.