Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic level meter, 0-10 m/0-32.8 ft range with 4-20 mA output and IP66 protection

  • Mfr # PCE-ULM 10

  • Zoro # G122432571


product price: $733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-ULM 10
Zoro #
G122432571
UPC #
-
Country of Origin
China

Description

The level indicator is the ideal measuring device to determine the filling level of a silo. Thanks to the 4 ... 20 mA output signal, the level indicator can also be connected to the operational process control. This allows the measurement signal from the level indicator to be further processed. The level indicator can be used to check whether a silo is still sufficiently full. The high IP protection class of the level indicator guarantees protection of the electrical components in the event of a possible water leak. With a measuring range of 10 meters / 32.8 ft, larger silos can also be monitored with the level indicator. Depending on the application, the level indicator can indicate the level or the distance between the medium and the sensor as the measured value. The ambient temperature can also be measured with the level indicator. Thanks to the extensive functions and safety aspects, the level indicator is an ideal measuring tool for monitoring silo systems. The level indicator can be used to evaluate the common and widespread 4...20 mA process signal. The possibility of freely scaling the input signal allows a very versatile use of this level indicator. The current measurement result is very easy to read thanks to the large 4-digit LED display. The optional 24 V sensor supply allows direct connection of 2-wire sensors or transmitters, which simplifies the use of this level indicator. The configuration is carried out using the freely available software LPCon. With the help of the PD14 programming adapter, settings can be made or read from the level indicator. The configurations created with the software can be saved and called up again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.