Zoro Homepage

Universal Testing Machine, Up to 500 N

  • Mfr # PCE-MTS500

  • Zoro # G604853740


product price: $2,754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Range
max. 5000 N (500 kg / 1100 lbs)
Includes
User manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-MTS500
Zoro #
G604853740
UPC #
4250348702425
Country of Origin
China

Details

Range
max. 5000 N (500 kg / 1100 lbs)
Includes
User manual

Description

Universal Testing Machine Motorized material test stand to 5000 N, adaptable for all PCE Force Gauges series with internal and external load cell, large stroke, variable feed speed Our motorized material test stand. Adjustable feed rate. Large range of motion. Sturdy steel design. Adjustable top traverse. Large force measurement range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.