
USB-C soldering iron, 32-896 deg. F, 8W with 20 second warm up and 1 hour runtime
Mfr # PCE-ESI 100
Zoro # G022432558
product price: $26.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-ESI 100
Zoro #
G022432558
UPC #
-
Country of Origin
China
Description
The cordless Soldering iron / Soldering device with 8 watts of power impresses with its fast heat-up time of approx. 20 seconds and reaches temperatures of up to 480 deg. C/896 deg. F - ideal for precise soldering work on the go or in hard-to-reach places. Thanks to its ergonomic design, the cordless Soldering iron / Soldering device iron sits comfortably in the hand and allows you to work comfortably. With an operating time of approx. 1 hour and a powerful 1800 mAh lithium battery, the cordless Soldering iron / Soldering device is the perfect companion for mobile applications. The integrated battery level indicator ensures that the charge status is always visible. Two integrated LEDs also ensure optimum illumination of the soldering point. The charging time is only around 1.5 hours - so the cordless soldering iron is quickly ready for use again.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.