UV stroboscope for motion analysis, provides 60-300,000 FPM with 385 nm UV illumination

  • Mfr # PCE-LES 103UV-385

  • Zoro # G422432387


product price:  $661.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-LES 103UV-385
Zoro #
G422432387
UPC #
-
Country of Origin
Germany

Description

Motion analysis of rotating machines is quick and easy with our automotive tester / stroboscope. The automotive tester / stroboscope is equipped with 3 high-power UVA LEDs (385 nm), which together generate a light intensity of 317 μW/cm2 at a distance of 3 cm. The automotive tester / stroboscope allows the flash frequency to be set in FPM and Hz. It is small, handy and independent of the mains supply thanks to its rechargeable battery. The automotive tester / stroboscope is operated intuitively using 1 buttons, allowing quick settings to be made. The observation point can be variably shifted using the phase shift. The pulse width can be used to set the duration and therefore also the intensity of the flash frequency. In the settings menu, you can select the display brightness and switch off the display after a period of inactivity, which extends the battery life. The automotive tester / stroboscope is supplied with a USB-C charging cable in a service bag. automotive tester / stroboscopes are indispensable tools for monitoring and inspecting production facilities, e.g. in the printing and textile industries. But also for general maintenance and inspection tasks in all industrial sectors. They also enable non-contact speed and vibration measurement: if the flash frequency of the automotive tester / stroboscope matches the movement frequency, the measured object appears stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.