Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration meter, 0.1-400 m/s sq. and 0.01-400 mm/s with ISO 2954 sensor

  • Mfr # PCE-VM 10

  • Zoro # G922432658


product price: $987.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VM 10
Zoro #
G922432658
UPC #
-
Country of Origin
China

Description

The Voltmeter is a practical multimeter that is used to analyze the power supply, power consumption and charging performance of electronic devices. With its USB-A and USB-C inputs and outputs, it is compatible with a wide range of chargers, smartphones and other USB-powered devices. The 1.06-inch TFT LCD display shows the measurement results clearly and concisely, allowing detailed monitoring of the performance data. A special feature of the USB multimeter is the graphical measurement curve, which displays voltage and current in real time. The Voltmeter precisely measures the applied voltage and current, which allows conclusions to be drawn about the quality of the power supply. This is particularly useful for diagnosing charging problems or evaluating the actual charging performance of various power supply units, power banks and cables. Thanks to its compact design and user-friendly handling, the Voltmeter is suitable for both professional and private use. The combination of USB-A and USB-C ports makes it an indispensable tool for anyone who wants to reliably test their chargers and power sources. With the Voltmeter , measurements can be carried out quickly and precisely to ensure an optimum power supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.