
Vibration meter with needle sensor, 0-399.9 m/s sq. with 10-10 kHz FFT and RPM 600-50000
Mfr # PCE-VT 3850S
Zoro # G822432635
product price: $1,750.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCE-VT 3850S
Zoro #
G822432635
UPC #
-
Country of Origin
Germany
Description
The vibration analyzer is an ideal measuring device for fast and precise checking of vibrating parts, machines and systems. This vibration meter uses the external vibration sensor to determine the vibration displacement (measuring range 0.000 ... 3.9 mm), the vibration velocity (measuring range 0.00 ... 399.9 mm/s) and the vibration acceleration (measuring range 0.0 ... 399.9 m/s sq.). Various measurement parameters are available for the vibration meter, such as RMS, peak, peak-peak and crest factor. The vibration meter is equipped with a mode that allows a measurement to be automatically evaluated according to the limit values of ISO 10816-3. The vibration meter analyzes the measured values and shows a corresponding good/bad rating on the display. The built-in battery in the vibration measuring device has a capacity of 2500 mAh and can be recharged directly via the built-in micro-USB interface. In addition to the normal measuring mode, the vibration analyzer has an FFT mode. In the FFT mode, the frequency spectrum for the measured vibration speed or vibration acceleration is calculated and displayed. The calculated FFT lines are displayed in a graphic representation in an overall view for the entire frequency band and parallel to this in a zoom view to display the individual lines. An additional function is route measurement. The route measurement is specially designed for recurring measurements at identical measuring points. This enables an orderly measurement of different measuring points. Because of its extensive measuring functions, the vibration analyzer is therefore used for maintenance and repair work on machines. The measurement data displayed for the various measurement functions can be stored in the internal memory of the vibration analyzer. After a measurement, the measurement data stored on the vibration meter can be transferred to a PC via the built-in micro USB interface. The software for the vibration meter then enables a graphic and tabular analysis of the measured values. The software can export the measurement data as a CSV file for further processing. In order to keep the vibration measuring device up to date, the software can also perform an automatic firmware update in addition to analyzing the measurement data.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.