Zoro Homepage

Videoscope, With 1 Meter Probe

  • Mfr # PCE-VE 200SV1

  • Zoro # G104852793


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.65
Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Product Manual
Overall Width
1.46
Overall Length
8.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-VE 200SV1
Zoro #
G104852793
UPC #
4250348717764
Country of Origin
China

Dimensions

Overall Height
4.65
Overall Width
1.46
Overall Length
8.15

Details

Includes
Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Product Manual

Description

Inspection camera ;for nondestructive machine diagnostics / ;Side view camera / ;Camera head diameter: 9 mm (0.4 in) / 3.5" LC display / 2600-mAh battery / Cable length 1 m (3.3 ft) / Card slot for micro SD card. Brightness adjustable on the camera head. 2600-mAh battery. Resolution picture function JPEG (1600x1200) Resolution video function AVI (640x480) 180° rotation and mirror function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.