Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weather Station

  • Mfr # PCE-FST-200-201-I

  • Zoro # G716109629


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Connection Type
M12
For Use With
To detect even the minutest movements of air and the results are then output in analogue form.
Width
7.9 in
Operating Temp. Range
-20 - 85°C / -4 - 185°F, at ≤ 95% rel. humidity
Features
Alloys, Long life span, Seal protection, Analogue output signal, Easy assembly, Detects minutest movements of air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-FST-200-201-I
Zoro #
G716109629
UPC #
-
Country of Origin
China

Dimensions

Width
7.9 in
Length
5.3 in

Details

Connection Type
M12
For Use With
To detect even the minutest movements of air and the results are then output in analogue form.
Operating Temp. Range
-20 - 85°C / -4 - 185°F, at ≤ 95% rel. humidity
Features
Alloys, Long life span, Seal protection, Analogue output signal, Easy assembly, Detects minutest movements of air
Output
4 - 20-mA
Includes
1 x Plug M12, 1 x 3 m / 9.8 ft cable, 1 x Operating Manual
Measurement Reading Range
0.5-m/s - 50-m/s (1.1 - 111.8 mph)
Heat Output
10 W at 24V DC
Maximum Wind Speed
70-m/s (156.6 mph)
IP Rating
IP55
Operating Voltage
12 - 36V DC
Application
To detect even the minutest movements of air and the results are then output in analogue form.
Measurement Readings From
≤ 0.5-m/s (1.1 mph)
Measurement Reading Accuracy
±0.5 m/s (1.1 mph) < 5-m/s (11.2 mph); ±3% of full scale

Description

The air quality meter is compatible with and can be mounted on to a wide variety of available measuring equipment. The sensor will detect even the minutest movements of air and the results are then output in analogue form. The sensor is manufactured from corrosion resistant alloy, thus making it impervious to oxidation or rust. This allows the device to be used in the toughest environments. Sensitive parts are protected with seals, to prevent the ingress of water or fine dust. The weather station is a cup anemometer and is sensitive to wind speed down to as little as, less than 0.5 meters per second. The wind speed sensor is available in different versions with different outputs. This one is available with 4 20-mA output and a 0 10V DC output.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.