Shop PCE INSTRUMENTS
See all product information
Create Account
Weather station with wind 0-50 m/s, outdoor temp -40-140 deg F, rainfall monitoring and USB output
- Mfr # PCE-FWS 20N-1
- Zoro # G222432334
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
For Use With
Allows accurate recording of wind direction, wind force, temperature, relative humidity and rainfall
Relative Humidity Range
1 to 99%
Relative Humidity (Outside) Resolution
0.01
Air Pressure Measuring Range
300 to 1100 hPa ; 8.85 to 32.5 in Hg
Outside Air Temperature Resolution
0.1°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCE-FWS 20N-1
- Zoro #
- G222432334
- UPC #
- -
- Country of Origin
- China
- For Use With
- Allows accurate recording of wind direction, wind force, temperature, relative humidity and rainfall
- Relative Humidity Range
- 1 to 99%
- Relative Humidity (Outside) Resolution
- 0.01
- Air Pressure Measuring Range
- 300 to 1100 hPa ; 8.85 to 32.5 in Hg
- Outside Air Temperature Resolution
- 0.1°C
- Air Pressure Accuracy
- ±3 hPa
- Application
- Allows accurate recording of wind direction, wind force, temperature, relative humidity and rainfall
- Measuring Interval
- 48 s
- Inside Air Temperature Resolution
- 0.1°C
- Relative Humidity (Inside) Resolution
- 0.01
- Humidity Accuracy
- ±4% (20 to 80%) ; ±6% (outside 20 to 80%)
- Relative Humidity (Outside) Measuring Range
- 1-99%
- Outside Air Temperature Measuring Range
- -40 to 60°C / -40 to 140°F
- Includes
- 1 x Outdoor unit, 1 x Mounting set, 1 x Wind cup, 1 x Wind vane, 5 x 1.5 V AA batteries, 1 x USB cable, 1 x User manual
- Outside Air Temperature Accuracy
- ±1°C
- Air Pressure Resolution
- 0.1 hPa , 0.01 in Hg
- Inside Air Temperature Measuring Range
- 0 to 50°C / 32 to 122°F
- Alarm Time
- 120 s
Dimensions
- Length
- 18.9 in
- Width
- 6.5 in
Description
This wireless weather station is a true all-rounder that leaves little to be desired. Whether at home or in the office, the wireless weather station will delight the operator with its versatility. This weather station allows accurate recording of wind direction, wind force, temperature, relative humidity and rainfall. This is just a small selection of the possibilities this weather station offers. In addition, the operator has the possibility to activate various alarm functions on the wireless weather station (wind speed, air pressure, ...). With the help of the values displayed on the weather station, the user can, amongst other things, decide which clothes are appropriate, or whether the garden must be watered, and much more. The weather data is sent up to 1 meters by radio signal to the main station. The wireless weather station is equipped with the latest technology in weather analysis. The transmitter is powered by a solar panel and the batteries. With the newly developed touch screen display, the weather data can be easily accessed directly from the wireless weather station by simply tapping on the display. With the USB interface and the included USB cable, the weather data can be transmitted directly from the wireless weather station to a PC or laptop. These data are all provided with a time / date stamp in order to be able to assign them even after a longer period of time. Here the weather data can be stored indefinitely. The supplied analysis software then allows you to observe and compare the weather over a longer period of time using graphs and graphics. Everything the user needs for commissioning and use of this wireless weather station is included in the delivery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.