Wind speed alarm controller, 0-50 m/s with 4-20 mA, RS-485 and dual relays (230V AC)

  • Mfr # PCE-WSAC 50-111

  • Zoro # G122432601


product price: $751.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-WSAC 50-111
Zoro #
G122432601
UPC #
-
Country of Origin
Germany

Description

The wind warning device can be used in different fields of application. In use, the wind measuring device carries out measurements from the smallest wind movements. The wind warning device can be used on the one hand to monitor the current wind speed. On the other hand, it is also possible to use the wind measuring device to measure the average value of the last two or five minutes. If the wind speed values ​​are higher than the preset values, a pre-alarm is first activated before the alarm is output. Both alarms are given visually and acoustically on the wind warning device. If the pre-alarm takes effect, a yellow LED will flash on the front of the device and a beeper will emit a periodic warning tone. When the normal alarm needs to be activated, the red LED will flash and the beep will be played continuously by the device. In general, the wind warning device is used wherever wind monitoring has to be carried out. This is often the case in factories, mines, wind turbines and similar. If necessary, a relay can also be connected to the anemometer. In addition to the low wind speeds, the wind measuring device is characterized by its high reliability and high accuracy. ***Sensors sold separately***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.