Shop PCI
See all product information
Create Account
Brother Tn-460 Tn460 Black Toner Cartridge 6000 Page High Yield
- Mfr # TN460PC
- Zoro # G0964499
product price:Â
$
29.49
/ea
Key Features
Max. Page Yield
6000 Page
Color
Black
Print Technology
Laser
Yield Type
High
Compatible OEM Model Number
DCP-1200,DCP-1400,FAX 4750,FAX 5750,FAX 8350P,FAX 8360P,FAX 8750P,HL-1030,HL-1230,HL-1240,HL-1250,HL-1270N,HL-1430,HL-1435,HL-1440,HL-1450,HL-1470N,HL-P2500,IF-4100,IF-4100E,IF-4750,IF-4750E,IF-5750,IF-5750E,4100,4100E,4750,4750E,5750,5750E,MFC-8300,MFC-850,MFC-8500,MFC-850CDN,MFC-850CDWN,MFC-8600,MFC-8700,MFC-9650,MFC-9660,MFC-9660N,MFC-9750,MFC-9760,MFC-9800,MFC-9850,MFC-9860,MFC-9870,MFC-9880,MFC-9880N,MFC-P2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN460PC
- Zoro #
- G0964499
- UPC #
- 893376002293
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 6000 Page
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- DCP-1200,DCP-1400,FAX 4750,FAX 5750,FAX 8350P,FAX 8360P,FAX 8750P,HL-1030,HL-1230,HL-1240,HL-1250,HL-1270N,HL-1430,HL-1435,HL-1440,HL-1450,HL-1470N,HL-P2500,IF-4100,IF-4100E,IF-4750,IF-4750E,IF-5750,IF-5750E,4100,4100E,4750,4750E,5750,5750E,MFC-8300,MFC-850,MFC-8500,MFC-850CDN,MFC-850CDWN,MFC-8600,MFC-8700,MFC-9650,MFC-9660,MFC-9660N,MFC-9750,MFC-9760,MFC-9800,MFC-9850,MFC-9860,MFC-9870,MFC-9880,MFC-9880N,MFC-P2500
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.