Shop PCI
See all product information
Create Account
Canon 041H 0453C001Aa Black Toner Ct
- Mfr # 0453C001AA-PCI
- Zoro # G0965068
product price:Â
$
87.15
/ea
Key Features
Max. Page Yield
20000 Black
Color
Black
Height
9.9in
Depth
13.5in
Width
5.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0453C001AA-PCI
- Zoro #
- G0965068
- UPC #
- 845161084878
- Country of Origin
- Unknown
Dimensions
- Height
- 9.9in
- Depth
- 13.5in
- Width
- 5.1in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- LBP-312, LBP-312DN, LBP-312, LBP-312DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.