Okidata 45807101 Black Toner Ctg 3K
- Mfr # 45807101-PCI
- Zoro # G0961041
product price:Â
$
21.49
/ea
Key Features
Ink/Toner Color
Black
Fits Brand
OKI
For Use With
Printer
Max. Page Yield
3000
Compatible OEM Model Number
B412dn, 432dn, 512dn, MB472dnw, 492dn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45807101-PCI
- Zoro #
- G0961041
- UPC #
- 845161092309
- Country of Origin
- Unknown
- Ink/Toner Color
- Black
- Item
- Toner Cartridge
- Fits Brand
- OKI
- For Use With
- Printer
- Max. Page Yield
- 3000
- Compatible OEM Model Number
- B412dn, 432dn, 512dn, MB472dnw, 492dn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.