Canon 3252C001 Cartridge 121 Black Toner Cartridge 5000 Page
- Mfr # 3252C001-PCI
- Zoro # G1862619
product price:Â
$
51.25
/ea
Key Features
For Use With
Printer
Compatible OEM Model Number
D1620, D1650
Max. Page Yield
5000
Fits Brand
Canon
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3252C001-PCI
- Zoro #
- G1862619
- UPC #
- 810040723766
- Country of Origin
- Unknown
Details
- Item
- Toner
- For Use With
- Printer
- Compatible OEM Model Number
- D1620, D1650
- Max. Page Yield
- 5000
- Fits Brand
- Canon
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.