Canon 8518B003Aa Magenta Toner 21.5K
- Mfr # 8518B003AA-PCI
- Zoro # G0947787
product price:Â
$
85.69
/ea
Key Features
Max. Page Yield
21500 Magenta
Color
Magenta
Height
2.5in
Width
2.8in
Depth
17.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8518B003AA-PCI
- Zoro #
- G0947787
- UPC #
- 845161067536
- Country of Origin
- Unknown
Dimensions
- Height
- 2.5in
- Width
- 2.8in
- Depth
- 17.1in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 21500 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C250, C250if, C350, C350if C250, C250if, C350, C350if, C255if, C355if
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.