Canon Gpr-31 2790B003 Blk Toner Ctg
- Mfr # 2790B003AA-PCI
- Zoro # G0956029
product price:Â
$
71.69
/ea
Key Features
Max. Page Yield
36000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
C5030, C5035, C5235, C5240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2790B003AA-PCI
- Zoro #
- G0956029
- UPC #
- 845161036594
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 36000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- C5030, C5035, C5235, C5240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.