Shop PCI
See all product information
Create Account
Canon Pgi250Xl Black Ink 6432B001
- Mfr # PGI250XL-PCI
- Zoro # G0969992
product price:Â
$
11.15
/ea
Sold in multiples of 2 for
$22.30
Key Features
Max. Page Yield
500 Pages Black
Color
Black
Depth
5.8in
Height
2.7in
Width
1.2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGI250XL-PCI
- Zoro #
- G0969992
- UPC #
- 845161063651
- Country of Origin
- Unknown
Dimensions
- Depth
- 5.8in
- Height
- 2.7in
- Width
- 1.2in
Details
- Item
- Ink Cartridge
- Max. Page Yield
- 500 Pages Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Inkjet
- Compatible OEM Model Number
- MG5420,MG5450,MG5520,MG5550,MG5620,MG6310,MG6320,MG6420,MG6450,MG6620,MG7120,MX721,MX722,MX725,MX726,MX727,MX920,MX922,MX924,MX925,MX926,MX927,iP7220,iP7250,iX6820 MG5420,MG5450,MG5520,MG5550,MG5620,MG6310,MG6320,MG6420,MG6450,MG6620,MG7120,MX721,MX722,MX725,MX726,MX727,MX920,MX922,MX924,MX925,MX926,MX927,iP7220,iP7250,iX6820
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.