Shop PCI
See all product information
Create Account
Epson 79 T079120 Black Ink Ctg T0791
- Mfr # T079120-PCI
- Zoro # G0958497
product price:Â
$
9.69
/ea
Key Features
Max. Page Yield
Black
Color
Black
Width
4.3in
Height
1.4in
Depth
4.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T079120-PCI
- Zoro #
- G0958497
- UPC #
- 845161068229
- Country of Origin
- Unknown
- Item
- Ink Cartridge
- Max. Page Yield
- Black
- Color
- Black
- Print Technology
- Inkjet
- Yield Type
- High
- Compatible OEM Model Number
- Artisan 1430, 1400, T079120
- Ink/Toner Color
- Black
Dimensions
- Width
- 4.3in
- Height
- 1.4in
- Depth
- 4.8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.