Shop PCI
See all product information
Create Account
Ibm 75P6961 21K Black Toner Cartridge For Ibm Infoprint 1532 1552
- Mfr # 75P6961PC
- Zoro # G0967037
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
21000 Page
Color
Black
Print Technology
Laser
Compatible OEM Model Number
1532, 1552, 1552N, 1570 MFP, 1572, 1572N, 1650 MFP
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75P6961PC
- Zoro #
- G0967037
- UPC #
- 845161004463
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 21000 Page
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- 1532, 1552, 1552N, 1570 MFP, 1572, 1572N, 1650 MFP
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.