Shop PCI
See all product information
Create Account
Kyocera Tk-8327C Cyan Toner Ctg 12K
- Mfr # TK-8327C-PCI
- Zoro # G0952011
product price:Â
$
82.69
/ea
Key Features
Max. Page Yield
12000 Cyan
Color
Cyan
Height
25in
Depth
4.1in
Width
3.7in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-8327C-PCI
- Zoro #
- G0952011
- UPC #
- 845161078860
- Country of Origin
- Unknown
Dimensions
- Height
- 25in
- Depth
- 4.1in
- Width
- 3.7in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 12000 Cyan
- Color
- Cyan
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- 2551CI, CS2551CI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.