Shop PCI
See all product information
Create Account
Ibm Infoprint 39V2513 Black Toner Cartridge 25K For Ibm Infoprint
- Mfr # 39V2513RPC
- Zoro # G0947102
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
25000 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
1832, 1832DN, 1832N, 1852, 1852DN, 1852N, 1872, 1872DN, 1872N, 1893
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39V2513RPC
- Zoro #
- G0947102
- UPC #
- 845161023648
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 25000 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- 1832, 1832DN, 1832N, 1852, 1852DN, 1852N, 1872, 1872DN, 1872N, 1893
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.