Shop PCI
See all product information
Create Account
Konica Minolta A33K132 Black Toner
- Mfr # A33K132-PCI
- Zoro # G0958278
product price:Â
$
54.45
/ea
Key Features
Max. Page Yield
27000 Black
Color
Black
Height
3.2in
Width
3.2in
Depth
19.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A33K132-PCI
- Zoro #
- G0958278
- UPC #
- 845161058190
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 27000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- C454, C454e, C554, C554e
Dimensions
- Height
- 3.2in
- Width
- 3.2in
- Depth
- 19.5in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.