Okidata 42102901 6K Black High Capacity Laser Toner Cartridge For
- Mfr # 42102901-PCI
- Zoro # G0949598
product price:Â
$
15.59
/ea
Key Features
Max. Page Yield
6000 Page
Color
Black
Print Technology
Laser
Yield Type
High
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42102901-PCI
- Zoro #
- G0949598
- UPC #
- 845161032411
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 6000 Page
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- B4300, B4350, B4350n
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.