Shop PCI
See all product information
Create Account
Konica-Minolta Tn-213K A0D7132 C203 C253 24.5K Black Toner
- Mfr # TN213KPC
- Zoro # G0953667
product price:Â
$
77.49
/ea
Key Features
Max. Page Yield
24500 Page
Color
Black
Print Technology
Laser
Ink/Toner Color
Black
Compatible OEM Model Number
C200, C203, C253, NEC Vivid Office 2020, OCE CM2522
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN213KPC
- Zoro #
- G0953667
- UPC #
- 845161015469
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 24500 Page
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- C200, C203, C253, NEC Vivid Office 2020, OCE CM2522
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.