Mobile Printer, 4.5 in/sec, 203 dpi
- Mfr # ZQ62-AUFA004-00
- Zoro # G223924272
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Key Features
Printer Resolution
203 dpi
Max. Print Width
3 in
Print Speed
4.5 in/sec
Screen Type
Push Button
For Core Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZQ62-AUFA004-00
- Zoro #
- G223924272
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 3 in
- For Core Dia.
- 3/4 in
Details
- Printer Resolution
- 203 dpi
- Print Speed
- 4.5 in/sec
- Screen Type
- Push Button
- Item
- Mobile Printer
- Printer Series
- ZQ620 Plus
- Printer Connectivity
- Bluetooth, Serial, USB, USB Host
- Print Technology
- Direct Thermal
- Wire Communication
- Bluetooth
- Printer Daily Output
- 500
- Dispensing Style
- Tear Off
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 3 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZQ620 Plus, For Core Dia. 3/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.