Konica Minolta Tn216M Tn-216M A11G311 Magenta Toner Cartridge For
- Mfr # TN216M-PC
- Zoro # G0954120
product price:Â
$
96.15
/ea
Key Features
Max. Page Yield
26000 Page
Color
Magenta
Yield Type
High
Print Technology
Laser
Ink/Toner Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN216M-PC
- Zoro #
- G0954120
- UPC #
- 845161028681
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 26000 Page
- Color
- Magenta
- Yield Type
- High
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C220, C280, C360
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.