Konica Minolta Tnp-48Y Yellow Toner

  • Mfr # TNP-48Y-PCI

  • Zoro # G0965600


product price:  $62.79
/ea

Key Features

Max. Page Yield
10000 Yellow
Color
Yellow
Depth
3.4in
Height
5.5in
Width
5.4in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNP-48Y-PCI
Zoro #
G0965600
UPC #
845161078150
Country of Origin
Unknown

Dimensions

Depth
3.4in
Height
5.5in
Width
5.4in

Details

Item
Toner Cartridge
Max. Page Yield
10000 Yellow
Color
Yellow
Print Technology
Laser

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.