Shop PCI
See all product information
Create Account
Konica Tnp38 A63W01W Black Toner 20K
- Mfr # TNP38-PCI
- Zoro # G0954227
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
20000 Black
Color
Black
Width
5.2in
Height
4.3in
Depth
14.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNP38-PCI
- Zoro #
- G0954227
- UPC #
- 845161064740
- Country of Origin
- Unknown
Dimensions
- Width
- 5.2in
- Height
- 4.3in
- Depth
- 14.8in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 20000 Black
- Color
- Black
- Print Technology
- Laser
- Yield Type
- High
- Compatible OEM Model Number
- 4000, 4000P
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.