Kyocera Tk-3172 Black Toner Ctg
- Mfr # TK-3172-PCI
- Zoro # G0963336
product price:Â
$
31.79
/ea
Key Features
Max. Page Yield
15500 Black
Color
Black
Height
5in
Width
6in
Depth
12in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-3172-PCI
- Zoro #
- G0963336
- UPC #
- 845161078099
- Country of Origin
- Unknown
Dimensions
- Height
- 5in
- Width
- 6in
- Depth
- 12in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 15500 Black
- Color
- Black
- Print Technology
- Laser
- Compatible OEM Model Number
- P3050dn
- Ink/Toner Color
- Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.