Shop PCI
See all product information
Create Account
Kyocera Tk-5232M Magenta Toner Ctg
- Mfr # TK-5232M-PCI
- Zoro # G0949430
product price:Â
$
34.15
/ea
Key Features
Max. Page Yield
2200 Magenta
Color
Magenta
Depth
8in
Height
4in
Width
4in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-5232M-PCI
- Zoro #
- G0949430
- UPC #
- 845161078464
- Country of Origin
- Unknown
Dimensions
- Depth
- 8in
- Height
- 4in
- Width
- 4in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 2200 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- M5521cdw, P5021, P5021cdn, P5021cdw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.