Shop PCI
See all product information
Create Account
Kyocera Tk-5242K Black Toner Ctg 4K
- Mfr # TK-5242K-PCI
- Zoro # G0951217
product price:Â
$
35.15
/ea
Key Features
Max. Page Yield
4000 Black
Color
Black
Width
4.1in
Height
3.7in
Depth
9in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-5242K-PCI
- Zoro #
- G0951217
- UPC #
- 845161078488
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 4000 Black
- Color
- Black
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- M5526cdw, P5026CDC, P5026CDW
Dimensions
- Width
- 4.1in
- Height
- 3.7in
- Depth
- 9in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.