Shop PCI
See all product information
Create Account
Okidata 43865718 6K Magenta Laser Toner Cartridge For Okidata
- Mfr # 43865718-PCI
- Zoro # G0960737
product price:Â
$
35.19
/ea
Key Features
Max. Page Yield
6000 Page
Color
Magenta
Print Technology
Laser
Ink/Toner Color
Magenta
Compatible OEM Model Number
C6150, C6150dn, C6150dtn, C6150hdn, C6150n, MC560, MC560dn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43865718-PCI
- Zoro #
- G0960737
- UPC #
- 845161032749
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 6000 Page
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- C6150, C6150dn, C6150dtn, C6150hdn, C6150n, MC560, MC560dn
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.