Kyocera Tk-5242Y Yellow Toner Ctg 3K
- Mfr # TK-5242Y-PCI
- Zoro # G0951287
product price:Â
$
37.39
/ea
Key Features
Max. Page Yield
3000 Yellow
Color
Yellow
Height
3.7in
Depth
8.9in
Width
4.1in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-5242Y-PCI
- Zoro #
- G0951287
- UPC #
- 845161078518
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 3000 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Ink/Toner Color
- Yellow
- Compatible OEM Model Number
- M5526cdw, P5026CDC, P5026CDW
Dimensions
- Height
- 3.7in
- Depth
- 8.9in
- Width
- 4.1in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.