Shop PCI
See all product information
Create Account
Kyocera Tk-8307M Magenta Toner Cartridge 15K Yield For Ky
- Mfr # 1T02LKBUS0-PCI
- Zoro # G0957602
product price:Â
$
88.89
/ea
Key Features
Max. Page Yield
15000 Magenta
Color
Magenta
Width
6in
Depth
24in
Height
5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1T02LKBUS0-PCI
- Zoro #
- G0957602
- UPC #
- 845161064849
- Country of Origin
- Unknown
Dimensions
- Width
- 6in
- Depth
- 24in
- Height
- 5in
Details
- Item
- Toner
- Max. Page Yield
- 15000 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Compatible OEM Model Number
- 3050c, 3050ci, 3051c, 3051ci, 3550c, 3550ci, 3551c, 3551ci, CS-3050, CS-3050ci, CS-3051, CS-3051ci, CS-3550, CS-3550ci, CS-3551, CS-3551ci
- Ink/Toner Color
- Magenta
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.