Shop PCI
See all product information
Create Account
Usa Remanufactured Dell 331-9755 2Ttwc Pg6Nr Xl High-Yield Black
- Mfr # 331-9755-PCI
- Zoro # G0972628
product price:Â
$
81.15
/ea
Key Features
Max. Page Yield
25000 Page
Color
Black
Yield Type
High
Print Technology
Laser
Compatible OEM Model Number
Dell B5460, Dell B5460DN, Dell B5465, Dell B5465DN, Dell B5465DNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 331-9755-PCI
- Zoro #
- G0972628
- UPC #
- 845161049532
- Country of Origin
- Unknown
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 25000 Page
- Color
- Black
- Yield Type
- High
- Print Technology
- Laser
- Compatible OEM Model Number
- Dell B5460, Dell B5460DN, Dell B5465, Dell B5465DN, Dell B5465DNF
- Ink/Toner Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.