Shop PCI
See all product information
Create Account
Lexmark 1382925 1382625 17.6K High-Yld Micr Laser Toner Cartridge
- Mfr # 1382925RMPC
- Zoro # G0946789
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
4059, S 1250, S 1255, S 1620, S 1625, S 1650, S 1855, S 2420, S 2450, S 2455,7910,7912,7916,7916S,7924,7924S,7924S Plus, ML7910, ML7912, ML7916, ML7916S, ML7924, ML7924S, ML7924S Plus, T9024, T9024N
Max. Page Yield
17600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1382925RMPC
- Zoro #
- G0946789
- UPC #
- 845161003640
- Country of Origin
- Unknown
Details
- Item
- Toner
- Compatible OEM Model Number
- 4059, S 1250, S 1255, S 1620, S 1625, S 1650, S 1855, S 2420, S 2450, S 2455,7910,7912,7916,7916S,7924,7924S,7924S Plus, ML7910, ML7912, ML7916, ML7916S, ML7924, ML7924S, ML7924S Plus, T9024, T9024N
- Max. Page Yield
- 17600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.