Lexmark E250A21A 3.5K Micr Toner Cartridge For Check Printing w/
- Mfr # E250A21AMRPC
- Zoro # G0946326
product price:Â
$
98.69
/ea
Key Features
Max. Page Yield
3500 Page
Print Technology
Laser
Compatible OEM Model Number
E250, E250d, E250dn, E350, E350d, E352, E352d
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E250A21AMRPC
- Zoro #
- G0946326
- UPC #
- 845161015674
- Country of Origin
- Unknown
Details
- Item
- Toner
- Max. Page Yield
- 3500 Page
- Print Technology
- Laser
- Compatible OEM Model Number
- E250, E250d, E250dn, E350, E350d, E352, E352d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.