Shop PCI
See all product information
Create Account
New Compatible Dell 331-0717 2Y3Cm 8Wnv5 Xl High-Yield Magenta
- Mfr # 331-0717-PC
- Zoro # G0945571
product price:Â
$
14.19
/ea
Key Features
Max. Page Yield
2500 Magenta
Color
Magenta
Depth
2in
Width
2.8in
Height
8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331-0717-PC
- Zoro #
- G0945571
- UPC #
- 845161028162
- Country of Origin
- Unknown
- Item
- Toner Cartridge
- Max. Page Yield
- 2500 Magenta
- Color
- Magenta
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- Dell 2150, Dell 2150CDN, Dell 2150CN, Dell 2155, Dell 2155CDN, Dell 2155CN
Dimensions
- Depth
- 2in
- Width
- 2.8in
- Height
- 8in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.