Shop PCI
See all product information
Create Account
Brother Lc3029Bk-Xxl Black Ink 3K
- Mfr # LC3029BK-PCI
- Zoro # G0966048
product price:Â
$
26.69
/ea
Key Features
Max. Page Yield
3000 Black
Color
Black
Height
5.1in
Width
1.6in
Depth
4.8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC3029BK-PCI
- Zoro #
- G0966048
- UPC #
- 845161079645
- Country of Origin
- Unknown
- Item
- Ink Cartridge
- Max. Page Yield
- 3000 Black
- Color
- Black
- Yield Type
- High
- Print Technology
- Inkjet
- Ink/Toner Color
- Black
- Compatible OEM Model Number
- MFC-J5830, MFC-J5830 XL, MFC-J5830DW, MFC-J5830DW XL, MFC-J5930, MFC-J5930DW, MFC-J6535, MFC-J6535 XL, MFC-J6535DW, MFC-J6535DW XL, MFC-J6935, MFC-J6935DW
Dimensions
- Height
- 5.1in
- Width
- 1.6in
- Depth
- 4.8in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.